Allegro Industries

Com-Pax-Ial 16 in. 115V 1HP Polyethylene Axial Blower with 25 ft. Ducting

Part #A955325  |  Manufacturer Part #9553-25

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High output from a compact axial blower
  • Designed for easy use and storage without sacrificing airflow
  • Canister attaches to intake or output of blower for suction or ventilation
  • Lightweight, corrosion, UV- and chemical-resistant
  • Super quiet
  • Compact blower and canister are "Safety" orange in color

Documents

Specifications

AMP: 9

CE Approved: Yes

CFM: 3200

CSA Certified: Yes

Case Material: Plastic

Collection: Com-Pax-Ial

Color Finish: Orange

Cord Length: 20 ft

Diameter: 16 in

Height: 22-1/2 in

Horsepower: 1 hp

Length: 34 in

Material: Plastic

Material Type: Polyethylene

NEMA Specifications: NEMA 5-15P

Power Source: Electric

RPM: 3450

Size: 16 in

UL Listed: Yes

Volts: 115V

Waterworks Application: Safety

Width: 22-1/2 in