Allegro Industries

Com-Pax-Ial Plastic Electric Blower

Part #A953625  |  Manufacturer Part #9536-25

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High output from a compact axial blower
  • Designed for easy use and storage without sacrificing airflow
  • Canister attaches to intake or output of blower for suction or ventilation
  • Lightweight, corrosion, UV- and chemical-resistant
  • Super quiet
  • Compact blower and canister are "Safety" orange
  • DC units are designed to be used with a standard car or truck battery as the source of power

Specifications

AMP: 22

CE Approved: Yes

CFM: 816

CSA Certified: Yes

Case Material: Plastic

Collection: Com-Pax-Ial

Color Finish: [Orange, Yellow]

Cord Length: 15 ft

Depth: 34-1/2 in

Diameter: 8 in

Height: 15 in

Horsepower: 1/4 hp

Length: 32 in

Material: Plastic

Material Type: Polyethylene

Power Source: Electric

RPM: 3800

Size: 8 in

UL Listed: Yes

Volts: 12V

Waterworks Application: Safety

Width: 14 in