Duct Storage Bag for 8 in. Ducting
Duct Storage Bag for 8 in. Ducting
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features double zipper for ease of access
- Reinforced carry handle and shoulder strap
- Polyester bag with cylinder shape for tight controlled fit, Fits 8 in, 12 in, 16 in or 20 in ducting up to 25 ft
Documents
Specifications
- Brand Model Compatibility:
- SAL9500-15EX , SAL9500-25EX, SAL9500-06, SAL9500-15 and SAL9500-25
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 25 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Storage Bag
- Width:
- 14 in