Welding Shield with ADF Lens in Black
Economy Welding Shield with ADF Lens in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The large design accommodates safety glasses under the face shield and is perfect for general welding applications
- It is made from Dupont® super tough flame retardant nylon that can withstand extreme cold and heat without cracking or deforming
- The Economy Welding Head top w/ X45V ADF lens is incredibly lightweight for a full size 5 x 4 welding helmet coming in at way below 14 oz
- The X54V ADF lens has a 1.9" x 3.8" viewing area; UV/1R up to shade 16 with permanent outer coating to protect eyes; four light shade modes and Solar Cell primary battery with digital Lithium powered backup which last 5-10 years
- Also comes with an ultra-soft replaceable headband that conforms to the shape of your forehead for added comfort
- Cover plate ejection system makes changing cover plates a breeze - simply push the internal button and pull the cover plate off, it's just that easy
- The flame retardant shroud covers wearer's neck, ears and back of head to prevent arc burns
Specifications
- Collection:
- Economy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon