Metal Umbrella Stand
Metal Umbrella Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal stand with four locking legs
- Offers stability and ensures against collapse
- For use when the umbrella pole can not be driven into the ground
Documents
Specifications
- Brand Model Compatibility:
- SAL9403
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Material:
- Steel
- Product Type:
- Umbrella Stand
- Weight:
- 26 lb