Allegro Industries

Replacement ADF Lens for EZ Air PAPR Welding Helmet

Part #A9935X81V  |  Manufacturer Part #9935-X81V

Brand Model Compatibility:

EZ Air PAPR Welding Helmet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z87.1

Brand Model Compatibility: EZ Air PAPR Welding Helmet

CSA Certified: CSA Z94.3

Length: 3-1/5 in

Type: Replacement Lens

Weight: 1

Width: 3-9/10 in