Standard Ducting 15 ft. of 8 in.

Part #A950015  |  Item #1132695  |  Manufacturer Part #950015

$ 125.00 EACH

Diameter:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Light weight and retractable
  • Ducting is designed for maximum air handling capabilities including dual direction flow with minimum friction loss
  • Vinyl/Polyester material stands up to any rugged environment
  • Non-collapsible design
  • Yellow with black weather strip for hi visibility

Documents

Specifications

ASTM Specifications: ASTM A-227

Brand Model Compatibility: [delete]Industries 8 in Blower

Coating: PVC

Color Finish: [Yellow, Black]

Color Finish Category: Yellows

Diameter: 8 in

Length: 15 ft

Material: Plastic

Material Type: [Polyester, Vinyl]