11/100 in. Individual Hex Key Wrench
11/100 in. Individual Hex Key Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- GSA Approved:
- No
- Length:
- 3-27/50 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Size:
- 11/100 in
- Tool Type:
- Hex Key