1/5 in. Long Arm Hex Key
1/5 in. Long Arm Hex Key
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Black Oxide
- Length:
- 4-57/100 in
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Size:
- 1/5 in
- Tool Type:
- Hex Key