Allen Industrial Hand Tools 1/8 in. Cushion Grip T-Handle Hex Key

ALL57304

Manufacturer Part #: 57304

Size

1/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Color Finish
Black Oxide
GSA Approved
No
Handle Type
Tee
Length
6 in
Material
Alloy Steel, Plastic
Number of Tools Included
1
Size
1/8 in
Tool Type
Hex Key

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday