5/32 in. Ball End Hex Key

Part #ALL59314  |  Item #862710  |  Manufacturer Part #59314

Call for Pricing EACH

Size:

5/32 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black Oxide

GSA Approved: No

Handle Type: L-Handle

Length: 4-17/100 in

Material: Alloy Steel

Number of Tools Included: 1

Size: 5/32 in

Tool Type: Hex Key