1-1/4 in. Plastic Flange Protector
1-1/4 in. Plastic Flange Protector
Package Quantity Info:
EA: 1.00-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- NSF Certified:
- No
- Pressure Class:
- 150#
- Product Type:
- Flange Protector