0 items

Alliance Express FC 300 Series 300# Flange Protection

A300FP

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
FC 300 Series
Color Finish
Black
Diameter
1 in
Material
Plastic
Material Type
LDPE
NSF Certified
No
Pressure Class
300#
Product Type
Flanged Protector

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday