4 in. 150# Flange Protection

You last purchased this on
 
Essentra Components

150 Series 4 in. 150# Flange Protection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Essentra Components

150 Series 4 in. 150# Flange Protection

  • Fast #
  • Part #A150FPP
  • Item #457419
  • Manufacturer Part #150-4
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
Application:
Residential
Brand Model Compatibility:
ASA and BS1560
Collection:
150 Series
Color Finish Name:
Blue
Fits Pipe Size:
4 in
Material:
Plastic
Material Type:
Polyethylene
Pressure Class:
150#
Product Type:
Flange Protector