4 in. 300# Flange Protection

You last purchased this on
 
Essentra Components

300 Series 4 in. 300# Flange Protection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Essentra Components

300 Series 4 in. 300# Flange Protection

  • Fast #
  • Part #A300FPP
  • Item #460287
  • Manufacturer Part #300-4
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
Application:
Residential
Brand Model Compatibility:
ASA and BS1560
Collection:
300 Series
Color Finish Name:
Black
Fits Pipe Size:
4 in
Material:
Plastic
Material Type:
Polyethylene
Pressure Class:
300#
Product Type:
Flange Protector