1 in. 300# LDPE Flange Protector
300 Series 1 in. 300# LDPE Flange Protector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.5
- Application:
- Residential
- Brand Model Compatibility:
- ASA and BS1560
- Collection:
- 300 Series
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Pressure Class:
- 300#
- Product Type:
- Flange Protector