Alliance Laundry Systems

3.42 cf 9-Setting Front Load Washer in White

Part #SFF7004WN  |  Manufacturer Part #FF7004WN

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 3.42 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 27-3/4 in

Energy Star Compliant: No

Height: 40-43/100 in

Interior Light: Yes

Number of Settings: 9

Power Source: Electric

RPM: 1200

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 26-7/8 in