Alliance Laundry Systems

Speed Queen® 7 cf Electric Control Gas Dryer in White

Part #SADGE9BGS113TW01  |  Manufacturer Part #ADGE9BGS113TW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 7.0 cu ft

Collection: Speed Queen®

Color Finish: White

Color Finish Category: Whites

Depth: 28 in

Energy Star Compliant: No

Height: 43 in

Interior Light: No

Power Source: [Gas, Electric]

Type: Front Load Dryer

UL Listed: No

Width: 26-7/8 in