Alliance Laundry Systems

Speed Queen® 7 Gas Dryer Mech Control in White

Part #SADG3SRGS113TW01  |  Manufacturer Part #ADG3SRGS113TW01

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 7 cu ft

Collection: Speed Queen®

Color Finish: White

Color Finish Category: Whites

Depth: 28 in

Energy Star Compliant: No

Height: 43 in

Interior Light: No

Number of Settings: 2

Power Source: Gas

Type: Front Load Dryer

UL Listed: No

Volts: 120V

Width: 26-7/8 in