0 items

Alliance Metals 1 in. MNPT Schedule 80S 304L Stainless Steel Nipple Threaded on End

AN480W1XC

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Plain end of nipple has 3:1 taper
  • Threaded on one end

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Length
2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday