0 items

Alliance Metals 48 x 96 x 0.032 in. Aluminum Sheet

AS0324896

Length

96 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Gauges .008 to .190

SPECIFICATIONS

Length
96 in
Material
Metal
Thickness
0.032 in
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday