96 x 48 x 0.024 in. Aluminum Sheet

You last purchased this on
 
Alliance Metals

96 x 48 x 0.024 in. Aluminum Sheet

This product requires certification to purchase.
You last purchased this on
 
Alliance Metals

96 x 48 x 0.024 in. Aluminum Sheet

  • Fast #
  • Part #AS0244896
  • Item #771542
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gauges .008 to .190
  • Requires Certification

Documents


Specifications

Length:
96 in
Material:
Aluminum
Thickness:
0.024 in
Width:
96 in