0 items

Alliance Plastics 150# Flange Protection in Blue

A150

  • SIZE
  • PRICE

DESCRIPTION

  • Requires no fasteners
  • Weather and petroleum resistant

SPECIFICATIONS

Color Finish
Blue
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
Polyethylene
Pressure Class
150#
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday