Alliance Sports Group 8 in. Ultra Socket Stainless All Edge

ALL4201

Length

8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Comes with 7 sockets, 6 stored inside handle
  • Head tilts and locks at 0°, 45°, and 90°
  • Industrial strength ergonomic handle design
  • Meets and exceeds ANSI standards and is created to withstand more than the normal wear and tear
  • Reversible ratchet mechanism

SPECIFICATIONS

Length
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday