Alliance Sports Group

Cryket™ 250 Lumen LED Flashlight

Part #A6549  |  Manufacturer Part #6549

Lumens:

250
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Automatic Shut-Off: No

Battery Size: AAA

Bulb Type: LED

Collection: Cryket™

Height: 4-33/40 in

Lumens: 250

Material: Aluminum

Power Source: Battery

UL Listed: No

Weight: 0.3

Width: 1-5/8 in