LED Flashlight with Laser
CSI LED Flashlight with Laser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water resistant
- Red laser pointer travels over 450 yds
- Features 8 white LED’s and a red laser pointer
- Batteries included
Specifications
- Collection:
- CSI
- Diameter:
- 1-1/8 in
- Length:
- 4-3/8 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Power Source:
- Battery