1 in. LED Flashlight
This product has been replaced by
Manufacturer Part #5077
CSI Tactical 1 in. LED Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water resistant
- Red laser pointer travels over 450 yds
- Features 8 white LED’s, emergency flasher function, S.O.S. flash mode, and a red laser pointer
- Batteries included
- Anti-roll body design
Specifications
- Collection:
- CSI Tactical
- Diameter:
- 1 in
- Length:
- 4-1/2 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Power Source:
- Battery