8 LED Pocket Work Light
Larry™ 8 LED Pocket Work Light
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rotating magnetic clip
- Recessed LED housing
- Eight LEDs output 60 lumens of light
- Batteries included
- Water resistant
Specifications
- Collection:
- Larry™
- Height:
- 6-3/8 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Power Source:
- Battery