220 Lumen Polymer Pocket Work Light
Leo™ 220 Lumen Polymer Pocket Work Light
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Collection:
- Leo™
- ETL Listed:
- Yes
- Length:
- 6-5/8 in
- Light Bulb Type:
- LED
- Lumens:
- 220
- Material:
- Plastic
- Material Type:
- Polymer
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.7 lb
- Width:
- 3/4 in