220 Lumens AAA Flashlight
Nebo® 220 Lumens AAA Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Battery Size:
- AAA
- Collection:
- Nebo®
- Diameter:
- 1-1/2 in
- Length:
- 4-1/2 in
- Lumens:
- 220
- Power Source:
- Battery
- UL Listed:
- No