0 items

Alliance Sports Group Nebo Redline® 4-1/2 in. 220 Lumens Tactical Flashlight

A5581

Length

4-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Batteries included
  • Features 5 settings: 220 lumens, 110 lumens, 22 lumens, S.O.S., and defensive strobe
  • Magnetic base for hands-free lighting
  • Rear glow-in-the dark button
  • Water resistant

SPECIFICATIONS

Collection
Nebo Redline®
Diameter
1-1/2 in
Length
4-1/2 in
Material
Aluminum
Power Source
Battery

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday