Alliance Sports Group

Redline® Big Daddy™ 2000 Lumens Big Daddy Flashlight

Part #A6692  |  Manufacturer Part #6692

Lumens:

2000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Automatic Shut-Off: No

Battery Size: AA

Collection: Redline® Big Daddy™

Diameter: 2-1/4 in

Length: 9-3/4 in

Lumens: 2000

Material: Aluminum

Number Of Hours: 15

Power Source: Battery

UL Listed: No

Weight: 1.325