Alliance Sports Group Slyde™ 250 Lumens Flashlight

A6267

Lumens

250
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Battery Size
AA
Bulb Type
LED
Collection
Slyde™
Diameter
2-3/50 in
Length
10-31/100 in
Lumens
250
Material
Aluminum
Power Source
Battery
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday