330 Lumen LED Flashlight
This product has been replaced by
Manufacturer Part #NEB-WLT-0003
Slyde™ 330 Lumen LED Flashlight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Memory power setting
- Convex lens
- Fully rechargeable
- Powerful magnetic base
- Anodized aircraft-grade aluminum, water and impact-resistant
- Work light is concealed inside the flashlight body
- 4X adjustable zoom
- Tactical edge
Documents
Specifications
- Battery Type:
- Lithium
- Collection:
- Slyde™
- Diameter:
- 1-3/4 in
- Dimmable:
- Yes
- Length:
- 9 in
- Light Bulb Type:
- LED
- Lumens:
- 370
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 0.8 lb