0.22W Compact Microlite
True Utility® 0.22W Compact Microlite
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Anodized
- Collection:
- True Utility®
- Length:
- 1-89/100 in
- Material:
- Aircraft Grade Aluminum
- Power Source:
- Battery
- UL Listed:
- No
- Watts:
- 0.22 W
- Weight:
- 3/5 lb
- Width:
- 3/4 in