LED Lantern and Flashlight Combination
Twyst™ LED Lantern and Flashlight Combination
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Collection:
- Twyst™
- Dimmable:
- Yes
- Light Bulb Type:
- LED
- Lumens:
- 250
- Material:
- Aluminum
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- UL Listed:
- No