80.00 % AFUE - 45000 BTU - Upflow/Horizontal - ECM - Furnace
80.00 % AFUE - 45000 BTU - Upflow/Horizontal - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rather than being "all on" or "all off," your furnace can adjust its heat output based on conditions inside and outside your home. So you use less energy to maintain comfort
- Like a variable speed furnace, constant torque furnaces provide lower operating costs and increases to overall system efficiency. Compared to standard PSC motors, constant torque delivers more consistent airflow and quieter operation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Uses a smaller BTU input per burner for quieter start-up and operation while providing more even heat distribution
- Every Armstrong Air furnace is engineered and built with EHX technology, a patented design that eliminates the hot spots that can shorten furnace life. EHX technology makes heat exchangers more durable, and with its advanced airflow system, more air contacts the heat exchanger surface area for greater heat exchange, enhancing efficiency and comfort
Specifications
- AFUE:
- 80.00 %
- BTU:
- 44000
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- For Sale in CA
- Configuration:
- Upflow, Horizontal
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33 in
- Horsepower:
- 1/2 hp
- MBH:
- 44
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Two Stage
- Tonnage:
- 3 Ton
- Volts:
- 120V
- Width:
- 14-1/2 in