0 items

Allied Engineering Natural Gas EI Boiler with Pump

AMG100NE

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built to ASME standards
  • Double pass Steel finned tube heat exchanger
  • Durable and long lasting
  • Easy wiring with our zone control board
  • One of the most efficient atmospheric boilers on the market
  • User friendliness

SPECIFICATIONS

BTU
100000
Fuel Type
Natural Gas
Height
44 in
Ignition System
Intermittent Pilot
Input MBH
100 MBH
Length
24 in
Supply Pipe Connection
2 in
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday