Residential Gas Boiler 100 MBH Natural Gas
Super Hot® Mini-Gas® Residential Gas Boiler 100 MBH Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double pass Steel finned tube heat exchanger
- One of the most efficient atmospheric boilers on the market
- Built to ASME standards
- Durable and long lasting
- User friendliness
- Easy wiring with our zone control board
Specifications
- AFUE:
- 84.60 %
- Application:
- Residential
- BTU:
- 100000
- BTU Heat Rating:
- 85200 Btu/h
- Boiler Type:
- Gas Boiler
- Collection:
- Super Hot® Mini-Gas®
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 44 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 100 MBH
- Length:
- 24 in
- Material:
- Cast Iron, Stainless Steel
- Media:
- Hot Water
- Phase:
- Single Phase
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- Width:
- 24 in