Commercial, Industrial and Residential Gas Boiler 270 MBH Natural Gas
Super Hot® Saturn Series Commercial, Industrial and Residential Gas Boiler 270 MBH Natural Gas
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double pass Steel finned tube heat exchanger
- One of the most efficient atmospheric boilers on the market
- Built to ASME standards
- Durable and long lasting
- User friendliness
- Easy wiring with our zone control board
Specifications
- AFUE:
- 85.00 %
- Application:
- Commercial, Industrial, Residential
- BTU:
- 270000
- BTU Heat Rating:
- 229500 Btu/h
- CSA Certified:
- Yes
- Capacity:
- 3.3 gal
- Collection:
- Super Hot® Saturn Series
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 57-2/5 in
- Ignition System:
- Intermittent Electronic Ignition
- Input (MBH):
- 270 MBH
- Length:
- 31-7/10 in
- Material:
- Cast Iron, Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- Width:
- 30-1/4 in