Commercial, Industrial and Residential Gas Boiler 400 MBH Natural Gas

You last purchased this on
 
Allied Engineering

Super Hot® Saturn Series Commercial, Industrial and Residential Gas Boiler 400 MBH Natural Gas

This product requires certification to purchase.
Brand image
You last purchased this on
 
Allied Engineering

Super Hot® Saturn Series Commercial, Industrial and Residential Gas Boiler 400 MBH Natural Gas

  • Fast #
  • Part #ASG400NE
  • Item #1283565
  • Manufacturer Part #SG400 NE
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial, Residential
BTU:
400000
BTU Heat Rating:
328000 Btu/h
Collection:
Super Hot® Saturn Series
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
48-3/5 in
Ignition System:
Intermittent Electronic Ignition
Input (MBH):
400 MBH
Length:
40-7/10 in
Material:
Cast Iron, Stainless Steel
Phase:
Single Phase
Return Pipe Connection:
2 in
Supply Pipe Connection Size:
2 in
Type:
ASG400NE