Allied Moulded Products 14 cu in. Snap-In Light Box with Ears

A9338ES

  • CAPACITY
  • PRICE

DESCRIPTION

SPECIFICATIONS

Capacity
14 cu in
Color Finish
Beige
Depth
2 in
Material
Fiberglass
UL Listed
Yes
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday