Allied Moulded Products

20.5 cu in. Single Gang Switch Angled Mid Nail with Knockout

Part #A1098ND  |  Manufacturer Part #1098-ND

Capacity:

20.5 cu in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 20.5 cu in

Depth: 3-1/4 in

Height: 3-3/4 in

Material: Fiberglass

Number of Gangs: 1

UL Listed: Yes

Width: 2-1/4 in