0 items

Allied Moulded Products 32.3 cu in. Square Junction Box with Nail

A9343N

  • CAPACITY
  • PRICE

DESCRIPTION

SPECIFICATIONS

Capacity
32.3 cu in
Color Finish
Beige
Depth
2-1/2 in
Height
4-3/50 in
Material
Fiberglass
UL Listed
Yes
Width
4-3/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday