Allied Moulded Products 61 cu in. 3-Gang Slider Box

ASB3

  • CAPACITY
  • PRICE

DESCRIPTION

SPECIFICATIONS

Capacity
61 cu in
Depth
3-9/16 in
Height
3-3/4 in
Material
Plastic
Material Type
Thermoplastic
Number of Gangs
3
UL Listed
Yes
Width
5-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday