1-1/4 in. CPS Steel Split Ring Fahrenheit or Centigrade Plate
1-1/4 in. CPS Steel Split Ring Fahrenheit or Centigrade Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter - Outside:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Steel