3-1/2 x 4 in. IPS x CPS Steel Split Ring Fahrenheit or Centigrade Plate
3-1/2 x 4 in. IPS x CPS Steel Split Ring Fahrenheit or Centigrade Plate
Frequently Purchased Together
Product Details
- Pipe size 3-1/2 in IPS, 4 in CPS
- The wall plate will automatically center itself on the pipe
- Chrome Plated Finish
- Centering springs are used for automatic alignment and a secure installation on the pipe
Documents
Specifications
- Diameter - Inside 1:
- 4-1/8 in
- Diameter - Outside:
- 6-5/8 in
- Fitting Type:
- Reducing
- Material:
- Cold Rolled Steel