6 in. Aluminum Fire Department Connection Sprinkler Sign in Red and White
6 in. Aluminum Fire Department Connection Sprinkler Sign in Red and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Red, White
- Length:
- 6 in
- Lettering:
- Fire Department Connection Automatic Sprinkler
- Material:
- Aluminum
- Width:
- 4 in