0 items

Allied Rubber & Gasket CPS Steel Split Ring Fahrenheit or Centigrade Plate

A452011

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
CPS
End Connection 2
CPS
End Connections
CPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday