0 items

Allied Rubber & Gasket IPS x CPS Steel Split Ring Fahrenheit or Centigrade Plate

A45201

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
CPS
End Connections
IPS x CPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Steel
Size
1-1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday